The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MT212-24
RIB,Relay In A Box,Functional Devices Terminal Blocks, MT212 Series
Product Description
Mounting Track, 2.75in. x 24in. Length
Specifications
Specifications
Length
0.61 m
Width (mm)
69.85 mm
Perforated
Yes
MT212-4
RIB,Relay In A Box,Functional Devices Terminal Blocks, MT212 Series
Product Description
Mounting Track, 2.75in.W x 4in. Length
Specifications
Specifications
Length
0.1 m
Width (mm)
69.85 mm
Perforated
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
MT212-8
RIB,Relay In A Box,Functional Devices Terminal Blocks, MT212 Series
Product Description
Mounting Track, 2.75in.W x 8in. Length
Specifications
Specifications
Length
0.2 m
Width (mm)
69.85 mm
Perforated
Yes
MT212-12
RIB,Relay In A Box,Functional Devices Terminal Blocks, MT212 Series
Product Description
Mounting Track, 2.75in. x 12in. Length
Specifications
Specifications
Length
0.3 m
Width (mm)
69.85 mm
Perforated
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
MT212-18
RIB,Relay In A Box,Functional Devices Terminal Blocks, MT212 Series
Product Description
Mounting Track, 2.75in.W x 18in. Length
Specifications
Specifications
Length
0.46 m
Width (mm)
69.85 mm
Perforated
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
MT212-2
RIB,Relay In A Box,Functional Devices Terminal Blocks, MT212 Series
Product Description
Mounting Track, 2.75in.W x 2in. Length
Specifications
Specifications
Length
0.05 m
Width (mm)
69.85 mm
Perforated
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
MT212-48
RIB,Relay In A Box,Functional Devices Terminal Blocks, MT212 Series
Product Description
Mounting Track, 2.75in.W x 48in. Length
Specifications
Specifications
Length
1.22 m
Width (mm)
69.85 mm
Perforated
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
MT212-6
RIB,Relay In A Box,Functional Devices Terminal Blocks, MT212 Series
Product Description
Mounting Track, 2.75in.W x 6in. Length
Specifications
Specifications
Length
0.15 m
Width (mm)
69.85 mm
Perforated
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Terminal Blocks
Manufacturer
RIB,Relay In A Box,Functional Devices
Product Series
MT212
Shopping Options
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved